text.skipToContent text.skipToNavigation

Bosch Construct Circular Saw Blade for Wood 16T 235 x 30 x 2.8mm


The Construct Wood Circular Saw Blade is durable when cutting construction site timber with nails and concrete residues. Its high-quality precision-ground carbide teeth make the blade robust for tough applications. Moreover, its expansion slots lower vibration during use, which dampens noise and reduces heat development. The blade features a base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) which ensures accuracy. Use this saw blade in construction timber with nails and concrete residues. Construct Wood Circular Saw Blade is durable when cutting construction site timber with nails and concrete residues

Article number B4960.640.636
Max. number of revolutions (1/min) 6500
Saw blade diameter (mm) 235
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 6500
Saw blade diameter (mm) 235
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 2.8
Number of teeth 16
Thickness saw blade (mm) 260
Brand Bosch
Weight per piece (g) 690
Commodity code 8202390000
Model Construct Wood
Type Circular Saw Blade

Description

The Construct Wood Circular Saw Blade is durable when cutting construction site timber with nails and concrete residues. Its high-quality precision-ground carbide teeth make the blade robust for tough applications. Moreover, its expansion slots lower vibration during use, which dampens noise and reduces heat development. The blade features a base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) which ensures accuracy. Use this saw blade in construction timber with nails and concrete residues. Construct Wood Circular Saw Blade is durable when cutting construction site timber with nails and concrete residues

Article numbers

Article number B4960.640.636
EAN 3165140194297
UBB 500505007715
UNSPSC 23231200
Manufacturer article nr  2608640636
Do not close this page. This message will disappear, when the page is fully loaded.