text.skipToContent text.skipToNavigation

Bosch Circular Saw Blade 96T 300 x 30 x 3.2mm


The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction. This high-performance cutting is also strengthened by the blade´s ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in high-pressure laminate panels. Featuring HLTCG (High-Low Triple Chip Ground) teeth, the Expert for High Pressure Laminate Circular Saw Blade is robust for working with abrasive materials.

Numéro d'article 2D476024
Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Emballé par 1

Spécifications

Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 32
Number of teeth 96
Thickness saw blade (mm) 403
Brand Bosch
Commodity code 82023100
Type Circular Saw Blade

La description

The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction. This high-performance cutting is also strengthened by the blade´s ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in high-pressure laminate panels. Featuring HLTCG (High-Low Triple Chip Ground) teeth, the Expert for High Pressure Laminate Circular Saw Blade is robust for working with abrasive materials.

Numéros d'articles

Numéro d'article 2D476024
EAN 3165140881135
UBB 500651978529
UNSPSC 27112700
N° Article du fabricant 2608644363
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.