text.skipToContent text.skipToNavigation

Bosch Circular Saw Blade 6T 216 x 30 x 2.2mm


The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially d

Article number 9C702366
Max. number of revolutions (1/min) 8800
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 8800
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 22
Number of teeth 6
Thickness saw blade (mm) 319
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Fibre Cement Circular Saw Blade features TCG (Triple Chip Grind) teeth for high robustness and a long lifetime.

Article numbers

Article number 9C702366
EAN 3165140880961
UBB 500651975145
UNSPSC 27112700
Manufacturer article nr  2608644346
Do not close this page. This message will disappear, when the page is fully loaded.