text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Circular saw blade 255 x 25.4 x 2.5/2.2 x 50


The Expert for Stainless Steel Circular Saw Blade is highly wear-resistant when cutting stainless steel. The blade´s unique Resisteq teeth are manufactured from advanced metallic composites for extreme robustness and durability. Proteqtion coating prevents corrosion and delivers reliable cutting while reducing friction, further supporting performance. M

Article number 2X507368
Max. number of revolutions (1/min) 2900
Saw blade diameter (mm) 255
Suitable for plastic No
Suitable for metal Yes
Bore diameter 25.4
Packed per 1

Specifications

Max. number of revolutions (1/min) 2900
Saw blade diameter (mm) 255
Suitable for plastic No
Suitable for metal Yes
Bore diameter 25.4
Suitable for wood No
Cutting width (mm) 2.5
Number of teeth 50
Thickness saw blade (mm) 315
Brand Bosch

Description

The Expert for Stainless Steel Circular Saw Blade is highly wear-resistant when cutting stainless steel. The blade´s unique Resisteq teeth are manufactured from advanced metallic composites for extreme robustness and durability. Proteqtion coating prevents corrosion and delivers reliable cutting while reducing friction, further supporting performance. Moreover, the blade´s high quality guarantees smoothest results without reworking the stainless steel workpiece. The saw blade is compatible with hand and mitre dry cutters. Featuring HLTCG (High-Low Triple Chip Ground) tooth geometry, the Expert for Stainless Steel Circular Saw Blade is robust for working in highly abrasive materials such as stainless steel.

Article numbers

Article number 2X507368
EAN 3165140839945
UBB 500648561024
UNSPSC 27112700
Manufacturer article nr  2608644286
Do not close this page. This message will disappear, when the page is fully loaded.