text.skipToContent text.skipToNavigation

Bosch Circular saw blade 254 x 30 x 2.4/1.8 x 6T


The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially d

Article number 6R148520
Max. number of revolutions (1/min) 7500
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 7500
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 24
Number of teeth 6
Thickness saw blade (mm) 316
Brand BOSCH

Description

The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Fibre Cement Circular Saw Blade features TCG (Triple Chip Grind) teeth for high robustness and a long lifetime.

Article numbers

Article number 6R148520
EAN 3165140881005
UBB 500651975970
UNSPSC 27112700
Manufacturer article nr  2608644350
Do not close this page. This message will disappear, when the page is fully loaded.