text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Budowa ciężarówek, przyczep i autokarów
Budowa maszyn spożywczych i mlecznych
Agri
Branża Półprzewodników i Medyczna
Branża Konstrukcyjno-Budowlana
Przemysł petrochemiczny
Branża Wiatrowa
Inne branże
Rozwiązania
Fabory Logic
RFID
Regały z czujnikami wagi
Kitting
Pick & Put to Light
Fabory app
Kontrola jakości i inżynieria
Laboratorium
Portal 3D
Szkolenia
Digitáne riešenie
Sortiment
Sortiment
Spojovací materiál
C-diely
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Majstri v spojovacích materiáloch
Široký sortiment
Oblasti na mieru
Sety pre spojovací materiál
Inovácia
Navštíviť nás internetový obchod
Objednávajte priamo cez náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Lame seghe circolari
All categories
Chemikálie a pásky
Elektrické náradie
Elektrické súčiastky
Hydraulika, pneumatika a inštalatérske práce
Manipulácia s materiálom & skladovanie
Obrábacie stroje
Ochranné pracovné pomôcky
Pneumatické náradie
Ručné náradie
Spojovací materiál
Upratovanie a čistenie
Vozový park & vybavenie
Vzduchotechnika
Značky
Zváracie, spájkovacie a plynové zariadenia
Řezání a broušení
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
Saws
Circular saw blades
0B190266
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Circular Saw Blade 22T 254 x 30 x 2.6mm
Add to catalogue
/ price per 
-
Incl. VAT
Article number
0B190266
Max. number of revolutions (1/min)
7500
Saw blade diameter (mm)
254
Suitable for plastic
No
Suitable for metal
Yes
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
26
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
7500
Saw blade diameter (mm)
254
Suitable for plastic
No
Suitable for metal
Yes
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
26
Number of teeth
22
Thickness saw blade (mm)
319
Brand
Bosch
Commodity code
82023100
Type
Circular Saw Blade
Download as PDF
Print
Article numbers
Article number
0B190266
EAN
3165140880909
UBB
500651979774
UNSPSC
27112700
Manufacturer article nr
2608644340
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering