text.skipToContent text.skipToNavigation

Bosch Circular saw blade 190 x 30 x 2/1.5 x 56T


The Standard for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. High-quality carbide teeth support clean and precise results. It is suitable for cutting aluminium and other non-ferrous metals, plastics, epoxy and ev

Article number 8Y597984
Max. number of revolutions (1/min) 7900
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 7900
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood No
Cutting width (mm) 2
Number of teeth 56
Thickness saw blade (mm) 235
Brand BOSCH

Description

The Standard for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. High-quality carbide teeth support clean and precise results. It is suitable for cutting aluminium and other non-ferrous metals, plastics, epoxy and even wood. The Standard for Aluminium Circular Saw Blade enables clean and precise cutting results thanks to its high-quality carbide teeth. Expansion slots notably reduce noise and heat while working.

Article numbers

Article number 8Y597984
EAN 3165140958929
UBB 500699329578
UNSPSC 27112700
Manufacturer article nr  2608837771
Do not close this page. This message will disappear, when the page is fully loaded.