text.skipToContent text.skipToNavigation

Bosch Charger 1600A01U9L


Charger GAL 18V6-80, The GAL 18V6-80 offers continuous charging on the job or overnight in two cycles. The first cycle charges up to six batteries sequentially up to 80%. Cycle two then completes the process, charging all batteries to 100%. Thanks to an 8A charging current, ProCORE18V 8.0Ah batteries load up to 80% in just 42 minutes. Charge-level indic

Article number 9I376226
High-speed battery charger Yes
Battery quality Other
Charging voltage (V) 18
Brand BOSCH
Packed per 1

Specifications

High-speed battery charger Yes
Battery quality Other
Charging voltage (V) 18
Brand BOSCH

Description

Charger GAL 18V6-80, The GAL 18V6-80 offers continuous charging on the job or overnight in two cycles. The first cycle charges up to six batteries sequentially up to 80%. Cycle two then completes the process, charging all batteries to 100%. Thanks to an 8A charging current, ProCORE18V 8.0Ah batteries load up to 80% in just 42 minutes. Charge-level indicators with 5 LEDs on each charging interface display precise charging progress. With a Priority Start Button for each interface, the cycle can be interrupted to start charging the selected battery immediately. The GAL 18V6-80 is compatible with 18V batteries. Fixing the multi-bay charger to an L-BOXX avoids potentially harmful movements when transporting. The charger's handle features pegs that allow its cable to be wound neatly in place for storage and safe transportation. Cardboard box, L-BOXX adapter for GAL 18V6-80

Article numbers

Article number 9I376226
EAN 4059952519135
UBB 500715653654
UNSPSC 27112700
Manufacturer article nr  1600A01U9L
Do not close this page. This message will disappear, when the page is fully loaded.