text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Center drill HSS-G


The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article number B4957.584.676
Total length (mm) 80
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other
Brand Bosch
Packed per 1

Specifications

Total length (mm) 80
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other
Brand Bosch

Description

The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article numbers

Article number B4957.584.676
EAN 3165140279918
UBB 500504974402
UNSPSC 27112826
Manufacturer article nr  2608584676
Do not close this page. This message will disappear, when the page is fully loaded.