text.skipToContent text.skipToNavigation

Bosch Center drill CENTB SHEETM HSSCO


The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article number B4957.584.750
Total length (mm) 65
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other
Packed per 1

Specifications

Total length (mm) 65
Nominal diameter (mm) 7.15
Cutting material HSS
Shank shape Other

Description

The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article numbers

Article number B4957.584.750
EAN 3165140365550
UBB 500505050020
UNSPSC 27112826
Manufacturer article nr  2608584750
Do not close this page. This message will disappear, when the page is fully loaded.