text.skipToContent text.skipToNavigation

Bosch Center drill 6119


The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article number B4957.596.119
Total length (mm) 102
Nominal diameter (mm) 6.35
Cutting material HSS
Shank shape Other
Packed per 10
Full Box only

Specifications

Total length (mm) 102
Nominal diameter (mm) 6.35
Cutting material HSS
Shank shape Other

Description

The Pilot Drill Bit drills the pilot hole in order to guide the hole saw into position. Use this pilot bit when cutting holes through a wide variety of materials.

Article numbers

Article number B4957.596.119
EAN 3165140045186
UBB 500504942078
UNSPSC 27112826
Manufacturer article nr  2608596119
Do not close this page. This message will disappear, when the page is fully loaded.