text.skipToContent text.skipToNavigation

Bosch Caulking gun 06019C4001


Cordless Caulk Gun GCG 18V-600, Powerful and versatile applicator for cartridges and sachets, Easy management of material flow: variable speed control and speed sensitive trigger, No dripping or material overflow: auto reverse function pulling rack back automatically when trigger is released, Faster working: Maximum (no load) speed of 9 mm/sec, Cardboar

Article number 9P032295
Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight without battery-pack (kg) 2.2
With battery charger No
Brand BOSCH
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight without battery-pack (kg) 2.2
With battery charger No
Brand BOSCH

Description

Cordless Caulk Gun GCG 18V-600, Powerful and versatile applicator for cartridges and sachets, Easy management of material flow: variable speed control and speed sensitive trigger, No dripping or material overflow: auto reverse function pulling rack back automatically when trigger is released, Faster working: Maximum (no load) speed of 9 mm/sec, Cardboard box

Article numbers

Article number 9P032295
EAN 3165140708920
UBB 500699226360
UNSPSC 27112700
Manufacturer article nr  06019C4001
Do not close this page. This message will disappear, when the page is fully loaded.