text.skipToContent text.skipToNavigation

BOSCH bosc wire strippers 1x


Pliers Wire Stripper 160mm, The Bosch Professional 160-mm wire stripper, with its adjusting screw and spring-action shanks, can be precisely adjusted to strip cables up to 10 mm2 in diameter. The robust chrome vanadium steel shanks are ideal for repetitive stripping and are long lasting. Thanks to the ergonomic-shaped handles, with their soft grip and a

Article number 4F921795
Insulated Yes
Surface protection Other
With wire cutter Yes
Weight 166
Length (mm) 160
Packed per 1

Specifications

Insulated Yes
Surface protection Other
With wire cutter Yes
Weight 166
Length (mm) 160
Isolation protection 1000 V No
Longitudinal section No
Round edge No
Spiral cut No
Depth of notch adjustable Yes
Strip length adjustable Yes
Strip range diameter (mm) 10-10
Strip range cross-section (mm²) 0-10
Grip design 2-components
With impact protection No
ESD tested No
Handle cover Plastic grips
Self-adjusting No
VDE tested No
Brand Bosch

Description

Pliers Wire Stripper 160mm, The Bosch Professional 160-mm wire stripper, with its adjusting screw and spring-action shanks, can be precisely adjusted to strip cables up to 10 mm2 in diameter. The robust chrome vanadium steel shanks are ideal for repetitive stripping and are long lasting. Thanks to the ergonomic-shaped handles, with their soft grip and anti-slip shoulders, and the opening spring, the wire stripper is comfortable and safe to use, especially one-handed.

Article numbers

Article number 4F921795
EAN 4059952522760
UBB 500582076351
UNSPSC 23151901
Manufacturer article nr  1600A01V03
Do not close this page. This message will disappear, when the page is fully loaded.