text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Battery pack 2x5,5AH+GAL1880CV


Starter Set 2 x ProCORE18V 5.5Ah + GAL 1880 CV, The ProCORE18V 8.0Ah Professional is a Bosch ProCORE18V series high-performance battery, delivering the equivalent of up to 1,800 watts of corded power. Its new generation cell technology, combined with Bosch’s intelligent battery management, delivers 87% more power than conventional batteries. For added f

Article number 3V531006
Nominal voltage (V) 14.4
Weight 955
Capacity (mAh) 8
Brand Bosch
Packed per 1

Specifications

Nominal voltage (V) 14.4
Weight 955
Capacity (mAh) 8
Brand Bosch

Description

Starter Set 2 x ProCORE18V 5.5Ah + GAL 1880 CV, The ProCORE18V 8.0Ah Professional is a Bosch ProCORE18V series high-performance battery, delivering the equivalent of up to 1,800 watts of corded power. Its new generation cell technology, combined with Bosch’s intelligent battery management, delivers 87% more power than conventional batteries. For added flexibility, it is compatible with new and existing Bosch Professional 18 V tools and chargers (Professional 18V System). It also features COOLPACK 2.0 technology for superior heat dissipation from the inside to the outside of the battery. As heat can damage the cells, this COOLPACK 2.0 technology provides an impressive 135% longer lifetime than standard batteries, enabling it to perform for longer work periods. The ProCORE18V 8.0Ah Professional is a Lithium-ion (Li-ion) battery with a fuel gauge display for battery status. 2 x battery ProCORE18V 5.5Ah (1 600 A02 149), Quick charger GAL 1880 CV (1 600 A00 B8G), Cardboard box

Article numbers

Article number 3V531006
EAN 4059952560106
UBB 500715648225
UNSPSC 27112700
Manufacturer article nr  1600A0214C
Do not close this page. This message will disappear, when the page is fully loaded.