text.skipToContent text.skipToNavigation

Bosch Battery GKF 12V-8


Cordless Palm Router GKF 12V-8, World’s first professional cordless edge router – newly shaped for perfect control, Ergonomics: Comfortable handling thanks to a unique design, low weight and an ideal balance point, Compactness: Due to combination of a brushless motor and the 12V System, Cordless freedom: First professional cordless edge router leads to

Article number 7A785090
Nominal voltage (V) 12
Height 252
Idle rotational speed (1/min) 13000
Weight without battery-pack (kg) 1.1
Number of included batteries 2
Packed per 1

Specifications

Nominal voltage (V) 12
Height 252
Idle rotational speed (1/min) 13000
Weight without battery-pack (kg) 1.1
Number of included batteries 2
With battery charger Yes
Brand BOSCH

Description

Cordless Palm Router GKF 12V-8, World’s first professional cordless edge router – newly shaped for perfect control, Ergonomics: Comfortable handling thanks to a unique design, low weight and an ideal balance point, Compactness: Due to combination of a brushless motor and the 12V System, Cordless freedom: First professional cordless edge router leads to hassle-free working, L-BOXX 136 (1 600 A01 2G0), Quick charger GAL 12V-40 Professional (1 600 A01 9R3), Collet with nut 8 mm (2 608 570 134), Open-ended spanner 17 mm (spare part number 2 609 110 438), 2 x battery GBA 12V 3.0Ah (1 600 A00 X79)

Article numbers

Article number 7A785090
EAN 3165140909778
UBB 500673196035
UNSPSC 27112700
Manufacturer article nr  06016B0000
Do not close this page. This message will disappear, when the page is fully loaded.