text.skipToContent text.skipToNavigation

Bosch Bandsaw 06012A0401


Cordless Band Saw GCB 18V-63, Bosch's most ergonomic and compact cordless band saw – experience comfortable work, even in tight spaces, with the 18V, lightweight GCB 18V-63. Its blades can be changed tool-free thanks to a blade tension release and the protective guard with metal clips. From a vibration-free saw blade action for comfortable handling to a

Article number 2W235748
Nominal voltage (V) 18
Depth 63.5
Cutting depth (mm) 63.5
Weight including battery-pack (kg) 4.3
Belt speed (m/min) 162
Packed per 1

Specifications

Nominal voltage (V) 18
Depth 63.5
Cutting depth (mm) 63.5
Weight including battery-pack (kg) 4.3
Belt speed (m/min) 162
Saw band length (mm) 733
Saw band width (mm) 12.7
Weight without battery-pack (kg) 3.3
With battery charger No

Description

Cordless Band Saw GCB 18V-63, Bosch's most ergonomic and compact cordless band saw – experience comfortable work, even in tight spaces, with the 18V, lightweight GCB 18V-63. Its blades can be changed tool-free thanks to a blade tension release and the protective guard with metal clips. From a vibration-free saw blade action for comfortable handling to an LED light for illuminating the work area, this band saw makes cutting convenient. It has an excellent cutting depth of up to 63.5 mm and is intended for cutting conventional materials to length including metal, plastic pipes, and aluminium profiles. 1 x band saw blade, 18 TPI (available separately as set of 2: 2 608 649 000), L-BOXX 238 (1 600 A01 2G2), 1/1 L-BOXX inlay for GCB 18V-63 (1 600 A02 063)

Article numbers

Article number 2W235748
EAN 3165140998130
UBB 500708202170
UNSPSC 27112700
Manufacturer article nr  06012A0401
Do not close this page. This message will disappear, when the page is fully loaded.