text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Angle grinders GWX 17-125 PSB


GWX 17-125 PSB, The GWX 17-125 PSB Professional is the solution for maximum convenience and high user protection while featuring a new PROtection switch, an ergonomic and slim grip design, and an immediate power-off function in combination with X-Brake that ensures fast accessory standstill when the switch is released. The small angle grinder provides h

Article number 8F499155
Width 265
Height 107
Voltage (V) 230
Length 326
Nominal power consumption (W) 1700
Packed per 1

Specifications

Width 265
Height 107
Voltage (V) 230
Length 326
Nominal power consumption (W) 1700
Machine weight (kg) 2.3
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch

Description

GWX 17-125 PSB, The GWX 17-125 PSB Professional is the solution for maximum convenience and high user protection while featuring a new PROtection switch, an ergonomic and slim grip design, and an immediate power-off function in combination with X-Brake that ensures fast accessory standstill when the switch is released. The small angle grinder provides high power and robustness and improved dust protection by air inlets at the backside of the tool. Its keyless X-LOCK system makes accessory change quick, easy, and convenient. The GWX 17-125 PSB Professional is ideal for grinding metal or welding seams and cutting metal, concrete, bricks, and tiles. It is compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. It also features KickBack Control, Restart Protection, Vibration Control side handle, Speed Selection, Constant Speed, Soft Start, and Overload Protection. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756), Dust filter (2 608 000 824)

Article numbers

Article number 8F499155
EAN 4059952576541
UBB 500583434302
UNSPSC 27112700
Manufacturer article nr  06017D3700
Do not close this page. This message will disappear, when the page is fully loaded.