text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Angle grinders GWS 2400 P


Angle Grinder GWS 2400 P, The GWS 2400 P Professional is a solid 230 mm angle grinder with a powerful 2,400 W motor and PROtection switch. Its strong motor provides a high material removal rate for outstanding cutting and grinding results. When released, the PROtection switch turns off the angle grinder immediately for increased user protection. The sof

Article number 5I715930
Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand Bosch

Description

Angle Grinder GWS 2400 P, The GWS 2400 P Professional is a solid 230 mm angle grinder with a powerful 2,400 W motor and PROtection switch. Its strong motor provides a high material removal rate for outstanding cutting and grinding results. When released, the PROtection switch turns off the angle grinder immediately for increased user protection. The soft grip on the main handle increases user convenience and a standard side handle is included in the scope of supply. The GWS 2400 P Professional is a solid, strong performer angle grinder for grinding and cutting applications into metal, concrete, stone and several other materials. It is compatible with the Bosch Professional GDE 230 FC-S dust attachment. Cardboard box, Auxiliary handle (2 602 025 075), Protective guard (2 605 510 298), Two-hole spanner (1 607 950 048), Backing flange (1 605 703 099), Locking nut (1 603 340 040)

Article numbers

Article number 5I715930
EAN 4053423240733
UBB 500582446463
UNSPSC 27112700
Manufacturer article nr  06018F4300
Do not close this page. This message will disappear, when the page is fully loaded.