text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Angle grinders GWS 2000 J


Angle Grinder GWS 2000 J, The GWS 2000 J Professional angle grinder for 230 mm discs offers a compact and lightweight design while simultaneously providing user protection thanks to Soft Start and Restart Protection features. The 2,000 W motor with its good removal rate, delivers good results in grinding and cutting applications. The scope of supply inc

Article number 8Y479031
Voltage (V) 230
Nominal power consumption (W) 2000
Machine weight (kg) 5.1
Tool insertion Other
Max. disc diameter (mm) 230
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2000
Machine weight (kg) 5.1
Tool insertion Other
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand Bosch

Description

Angle Grinder GWS 2000 J, The GWS 2000 J Professional angle grinder for 230 mm discs offers a compact and lightweight design while simultaneously providing user protection thanks to Soft Start and Restart Protection features. The 2,000 W motor with its good removal rate, delivers good results in grinding and cutting applications. The scope of supply includes a standard side handle. The GWS 2000 J Professional angle grinder is ideal for cutting tasks in materials such as metal and stone. It is compatible with the Bosch Professional GDE 230 FC-S dust attachment. Cardboard box, Auxiliary handle (2 602 025 075), Protective guard (2 605 510 298), Two-hole spanner (1 607 950 048), Backing flange (1 605 703 099), Locking nut (1 603 340 040)

Article numbers

Article number 8Y479031
EAN 4053423240672
UBB 500583692453
UNSPSC 27112700
Manufacturer article nr  06018F2000
Do not close this page. This message will disappear, when the page is fully loaded.