text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Angle grinders GWS 17-150 PS


GWS 17-150 PS, The GWS 17-150 PS Professional’s new PROtection switch allows a maximum of convenience during work thanks to its ergonomic and slim grip design. It also provides high user protection through its immediate power-off function as soon as the switch is released. High power and robustness for maximum productivity and an improved dust protectio

Article number 5Y000085
Nominal voltage (V) 230
Width 279
Height 108
Length 326
Tool insertion M14
Packed per 1

Specifications

Nominal voltage (V) 230
Width 279
Height 108
Length 326
Tool insertion M14
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9700
Brand Bosch

Description

GWS 17-150 PS, The GWS 17-150 PS Professional’s new PROtection switch allows a maximum of convenience during work thanks to its ergonomic and slim grip design. It also provides high user protection through its immediate power-off function as soon as the switch is released. High power and robustness for maximum productivity and an improved dust protection by air inlets at the backside of the tool. Its features comprise KickBack Control, Restart Protection, Speed Selection, and Vibration Control side handle. Grinding metal or welding seams and cutting metal, concrete, bricks, and tiles are the fields of application of the GWS 17-150 PS Professional. The small angle grinder features Constant Speed, Soft Start, and Overload Protection. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 366), Protective clip-on cutting guard metal (2 608 000 759), Two-hole spanner (1 607 950 043), Backing flange (1 605 703 099), Locking nut (1 603 340 040), Dust filter (2 608 000 824)

Article numbers

Article number 5Y000085
EAN 4059952576718
UBB 500582635545
UNSPSC 27112700
Manufacturer article nr  06017D1600
Do not close this page. This message will disappear, when the page is fully loaded.