text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Angle grinders GWS 17-125 SB


Angle Grinder GWS 17-125 SB, The GWS 17-125 SB Professional with Speed Selection and Intelligent Brake System that enables fast accessory standstill when the tool is switched off. Improved dust protection by air inlets at the backside of the tool and a significantly small grip size result in high performance and maximum productivity. Drop Control, KickB

Article number 9Y496895
Width 265
Height 107
Voltage (V) 230
Length 326
Nominal power consumption (W) 1700
Packed per 1

Specifications

Width 265
Height 107
Voltage (V) 230
Length 326
Nominal power consumption (W) 1700
Machine weight (kg) 2.3
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch

Description

Angle Grinder GWS 17-125 SB, The GWS 17-125 SB Professional with Speed Selection and Intelligent Brake System that enables fast accessory standstill when the tool is switched off. Improved dust protection by air inlets at the backside of the tool and a significantly small grip size result in high performance and maximum productivity. Drop Control, KickBack Control, Restart Protection, and Vibration Control side handle provide a high level of user protection. The GWS 17-125 SB Professional is perfect for grinding metal or welding seams and cutting metal, concrete, bricks, and tiles. It is compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. Additional features are Speed Selection, Constant Speed, Soft Start, and Overload Protection. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756), Two-hole spanner (1 607 950 043), Backing flange (1 605 703 099), Locking nut (1 603 340 040), Dust filter (2 607 432 053), SDS quick-locking nut (1 603 340 031)

Article numbers

Article number 9Y496895
EAN 4059952576657
UBB 500584031685
UNSPSC 27112700
Manufacturer article nr  06017D0700
Do not close this page. This message will disappear, when the page is fully loaded.