text.skipToContent text.skipToNavigation

Bosch Angle grinder GWX 9-125 S


Angle Grinder with X-LOCK GWX 9-125 S, The GWX 9-125 S Professional corded small angle grinder with X-LOCK delivers superior tool control while reaching new power levels in the 900 W category. Its powerful 900 W motor facilitates fast work progress. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient access

Article number 6P639959
Width 73
Height 100
Voltage (V) 230
Length (mm) 280
Nominal power consumption (W) 900
Packed per 1

Specifications

Width 73
Height 100
Voltage (V) 230
Length (mm) 280
Nominal power consumption (W) 900
Machine weight (kg) 2.1
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch
Model Carton
Safety GWX 9-125 S
Type BH_NF_inh_02_EN

Description

Angle Grinder with X-LOCK GWX 9-125 S, The GWX 9-125 S Professional corded small angle grinder with X-LOCK delivers superior tool control while reaching new power levels in the 900 W category. Its powerful 900 W motor facilitates fast work progress. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Furthermore, its speed selection feature produces perfect working results in a variety of materials and with a wide range of accessories. This tool is intended for cutting and grinding metal, tiles, and bricks. It is compatible with dust attachment GDE 125 EA-T Professional. The GWX 9-125 S Professional also features a protection guard and restart protection. Auxiliary handle (spare part number 2 602 025 067), Protective guard (2 608 000 678), Cardboard box

Article numbers

Article number 6P639959
EAN 3165140962568
UBB 500699222559
UNSPSC 27112700
Manufacturer article nr  06017B2000
Do not close this page. This message will disappear, when the page is fully loaded.