text.skipToContent text.skipToNavigation

Bosch Angle grinder GWX 9-115 S


Angle Grinder with X-LOCK GWX 9-115 S, The GWX 9-115 S Professional corded small angle grinder with X-LOCK delivers superior tool control while reaching new power levels in the 900 W category. Its powerful 900 W motor facilitates fast work progress. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient access

Article number 0G040172
Width 73
Height 100
Voltage (V) 230
Length (mm) 280
Nominal power consumption (W) 900
Packed per 1

Specifications

Width 73
Height 100
Voltage (V) 230
Length (mm) 280
Nominal power consumption (W) 900
Machine weight (kg) 2.1
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 2800
Brand Bosch
Model Case
Safety GWX 9-115 S
Type BH_NF_inh_02_EN

Description

Angle Grinder with X-LOCK GWX 9-115 S, The GWX 9-115 S Professional corded small angle grinder with X-LOCK delivers superior tool control while reaching new power levels in the 900 W category. Its powerful 900 W motor facilitates fast work progress. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Furthermore, its speed selection feature produces perfect working results in a variety of materials and with a wide range of accessories. This tool is intended for cutting and grinding metal, tiles, and bricks. The GWX 9-115 S Professional also features a protection guard and restart protection. Auxiliary handle (spare part number 2 602 025 067), Carrying case (1 619 P06 556), Protective guard (2 608 000 677)

Article numbers

Article number 0G040172
EAN 3165140962537
UBB 500700105207
UNSPSC 27112700
Manufacturer article nr  06017B1000
Do not close this page. This message will disappear, when the page is fully loaded.