text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Angle grinder GWX 19-125 S


Angle Grinder with X-LOCK GWX 19-125 S, The GWX 19-125 S Professional corded small angle grinder with X-LOCK and speed selection is the most powerful small angle grinder for maximum productivity in the 1,900 W category. Its powerful 1,900 W motor with constant electronics and speed selection enables the most efficient working results. This small angle g

Article number 6I006030
Height 103
Voltage (V) 230
Length 311
Nominal power consumption (W) 1900
Machine weight (kg) 2.5
Packed per 1

Specifications

Height 103
Voltage (V) 230
Length 311
Nominal power consumption (W) 1900
Machine weight (kg) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch
Model Carton
Safety GWX 19-125 S
Type BH_NF_inh_02_EN

Description

Angle Grinder with X-LOCK GWX 19-125 S, The GWX 19-125 S Professional corded small angle grinder with X-LOCK and speed selection is the most powerful small angle grinder for maximum productivity in the 1,900 W category. Its powerful 1,900 W motor with constant electronics and speed selection enables the most efficient working results. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Furthermore, KickBack Control and a Vibration Control handle provide increased user protection. This tool is intended for cutting and grinding metal, tiles, and bricks. It is compatible with dust attachments GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. The GWX 19-125 S Professional is the world's first small angle grinder in the 1,900 W category and also features direct motor cooling, overload protection, and restart protection. Dust protection filter (2 608 000 695), Protective guard (1 605 510 365), Vibration Control auxiliary handle (2 602 025 171), Cardboard box

Article numbers

Article number 6I006030
EAN 3165140962490
UBB 500699224126
UNSPSC 27112700
Manufacturer article nr  06017C8002
Do not close this page. This message will disappear, when the page is fully loaded.