text.skipToContent text.skipToNavigation

Bosch Angle grinder GWX 18V-15 SC 06019H6502


Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 SC, The GWX 18V-15 SC Professional is Bosch´s high-performing cordless grinder that offers industrial power in the 18 V category. It delivers cordless power equal to a 1,500 W corded grinder due to its strong brushless motor that is fully optimised for ProCORE18V battery technology, making use of the

Article number 6Z758072
Nominal voltage (V) 18
Weight including battery-pack (kg) 3.2
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 3400
Weight without battery-pack (kg) 2.3
Packed per 1

Specifications

Nominal voltage (V) 18
Weight including battery-pack (kg) 3.2
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 3400
Weight without battery-pack (kg) 2.3
Number of included batteries 2
With battery charger Yes
Model L-Boxx
Safety GWX 18V-15 SC
Type BH_NF_inh_02_EN

Description

Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 SC, The GWX 18V-15 SC Professional is Bosch´s high-performing cordless grinder that offers industrial power in the 18 V category. It delivers cordless power equal to a 1,500 W corded grinder due to its strong brushless motor that is fully optimised for ProCORE18V battery technology, making use of the battery´s complete power. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. For highest convenience, a Bluetooth Connectivity module allows for individual speed setting adjustments. The grinder offers complete tool control due to X-LOCK, KickBack Control, Drop Control, and the intelligent fast X-Brake, while its user interface offers active tool feedback. It is suitable for grinding and cutting metal. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) - Maximum power with ProCORE18V = 8.0 Ah - as well as with dust attachments GDE 115/125 FC-T Professional and GDE 125 EA-T Professional. 2 x battery ProCORE18V 5.5Ah (1 600 A02 149), Quick charger GAL 1880 CV Professional (2 607 225 921), L-BOXX 136 (1 600 A01 2G0), Protective guard (1 605 510 365), Vibration Control auxiliary handle (2 602 025 171), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 3WF)

Article numbers

Article number 6Z758072
EAN 4059952565828
UBB 500715649884
UNSPSC 27112700
Manufacturer article nr  06019H6502
Do not close this page. This message will disappear, when the page is fully loaded.