text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Angle grinder GWX 14-125


Angle Grinder with X-LOCK GWX 14-125, The GWX 14-125 Professional corded angle grinder with X-LOCK offers tough grinding performance with versatility for regular use in the 1,400 W category. Its constant electronics maintains a consistent speed during operation even under load. An optimised motor cooling makes this small angle grinder capable of managin

Article number 2G478099
Height 102
Voltage (V) 230
Length 298
Nominal power consumption (W) 1400
Machine weight (kg) 2.3
Packed per 1

Specifications

Height 102
Voltage (V) 230
Length 298
Nominal power consumption (W) 1400
Machine weight (kg) 2.3
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Brand Bosch
Model Carton
Safety GWX 14-125
Type BH_NF_inh_02_EN

Description

Angle Grinder with X-LOCK GWX 14-125, The GWX 14-125 Professional corded angle grinder with X-LOCK offers tough grinding performance with versatility for regular use in the 1,400 W category. Its constant electronics maintains a consistent speed during operation even under load. An optimised motor cooling makes this small angle grinder capable of managing high overloads. Furthermore, it comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. This tool is intended for cutting and grinding metal, tiles, and bricks. It is compatible with dust attachments GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. The GWX 14-125 Professional also features direct motor cooling, protection guard, restart protection, and soft start. Protective guard (1 605 510 365), Auxiliary handle (spare part number 2 602 025 067), Cardboard box

Article numbers

Article number 2G478099
EAN 3165140962322
UBB 500699223391
UNSPSC 27112700
Manufacturer article nr  06017B7000
Do not close this page. This message will disappear, when the page is fully loaded.