text.skipToContent text.skipToNavigation

Bosch GWS 1400 Angle Grinder 1.4kW 11000RPM 125mm


Angle Grinder GWS 1400, The handy powerhouse, Optimised motor cooling – for high overload capability, Anti-rotation protective guard – stands firm, even if the disc breaks, Constant Electronic – keeps the speed constant, even under load, Backing flange (spare part number 2 605 703 014), Protective guard (1 605 510 365), Locking nut (1 603 345 043), Two-

Artículo No. B4415.500.030
Width 155
Height 102
Voltage (V) 230
Frequency (Hz) 60
Length (mm) 298
Embalado por 1

Especificaciones

Width 155
Height 102
Voltage (V) 230
Frequency (Hz) 60
Length (mm) 298
Nominal power consumption (W) 1400
Machine weight (kg) 2.2
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Brand Bosch
Weight per piece (g) 2400
Model GWS 1400
Type Angle Grinder

Descripción

Angle Grinder GWS 1400, The handy powerhouse, Optimised motor cooling – for high overload capability, Anti-rotation protective guard – stands firm, even if the disc breaks, Constant Electronic – keeps the speed constant, even under load, Backing flange (spare part number 2 605 703 014), Protective guard (1 605 510 365), Locking nut (1 603 345 043), Two-hole spanner (spare part number 1 607 950 052)

Números de artículo

Artículo No. B4415.500.030
EAN 3165140394475
UBB 500625473987
UNSPSC 27111905
Artículo del fabricante nr 0601824800
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.