text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Angle grinder GWS 880 - Slijpmachine


Angle Grinder GWS 880, Best tool control and improved power level in 880 watt class, Fast working progress due to a powerful 880 watt motor, Perfect tool control due to slim grip size and ergonomic design, Backing flange (spare part number 2 605 703 014), Protective guard (1 619 P07 183), Locking nut (spare part number 1 603 345 043), Auxiliary handle (

Article number 3J490338
Width 73
Height 100
Length 280
Nominal power consumption (W) 880
Machine weight (kg) 1.9
Packed per 1

Specifications

Width 73
Height 100
Length 280
Nominal power consumption (W) 880
Machine weight (kg) 1.9
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Brand Bosch

Description

Angle Grinder GWS 880, Best tool control and improved power level in 880 watt class, Fast working progress due to a powerful 880 watt motor, Perfect tool control due to slim grip size and ergonomic design, Backing flange (spare part number 2 605 703 014), Protective guard (1 619 P07 183), Locking nut (spare part number 1 603 345 043), Auxiliary handle (spare part number 2 602 025 067), Two-hole spanner (spare part number 1 619 P08 927), 2 x diamond disc, Standard for Universal, 125 x 22.23 mm (2 608 602 192), Carrying case (6 035 970 318)

Article numbers

Article number 3J490338
EAN 3165140901079
UBB 500685896598
UNSPSC 27112700
Manufacturer article nr  060139600B
Do not close this page. This message will disappear, when the page is fully loaded.