text.skipToContent text.skipToNavigation

Bosch Angle grinder GWS 750


Angle Grinder GWS 750-125, Power and handling – redefined, High material removal rate, Perfect to control and easy to handle, Optimised cooling of the motor to handle long work times, High overload capability, Backing flange, Cardboard box, Protective guard, Locking nut, Auxiliary handle, Two-hole spanners

Article number 9C107387
Width 73
Height 100
Voltage (V) 230
Frequency (Hz) 60
Length 270
Packed per 1

Specifications

Width 73
Height 100
Voltage (V) 230
Frequency (Hz) 60
Length 270
Nominal power consumption (W) 750
Machine weight (kg) 1.8
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Brand BOSCH

Description

Angle Grinder GWS 750-125, Power and handling – redefined, High material removal rate, Perfect to control and easy to handle, Optimised cooling of the motor to handle long work times, High overload capability, Backing flange, Cardboard box, Protective guard, Locking nut, Auxiliary handle, Two-hole spanners

Article numbers

Article number 9C107387
EAN 3165140823357
UBB 500700199432
UNSPSC 27112700
Manufacturer article nr  0601394001
Do not close this page. This message will disappear, when the page is fully loaded.