text.skipToContent text.skipToNavigation

Bosch Angle grinder GWS 7-125


Article number 5S868401
Width 131
Height 123
Voltage (V) 230
Frequency (Hz) 60
Length 362
Nominal power consumption (W) 720
Machine weight (kg) 1.9
Packed per 1

Specifications

Width 131
Height 123
Voltage (V) 230
Frequency (Hz) 60
Length 362
Nominal power consumption (W) 720
Machine weight (kg) 1.9
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000

Article numbers

Article number 5S868401
EAN 3165140823715
UBB 500635977563
UNSPSC 23101509
Manufacturer article nr  0601388108
Do not close this page. This message will disappear, when the page is fully loaded.