text.skipToContent text.skipToNavigation

Bosch Angle grinder GWS 18V-7 06019H9002


Cordless Angle Grinder GWS 18V-7, The GWS 18V-7 Professional cordless angle grinder is Bosch’s handy answer that offers the convenient combination of solid 18 V cutting performance and compact design. Thanks to its strong brushless motor that delivers the equal of 700 W from a corded angle grinder, users have all the power in their hands that’s necessar

Article number 9D593504
Nominal voltage (V) 18
Weight including battery-pack (kg) 2.2
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Packed per 1

Specifications

Nominal voltage (V) 18
Weight including battery-pack (kg) 2.2
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000
Weight without battery-pack (kg) 1.6

Description

Cordless Angle Grinder GWS 18V-7, The GWS 18V-7 Professional cordless angle grinder is Bosch’s handy answer that offers the convenient combination of solid 18 V cutting performance and compact design. Thanks to its strong brushless motor that delivers the equal of 700 W from a corded angle grinder, users have all the power in their hands that’s necessary to achieve excellent cutting results. Its light weight, the slim grip size, and the keyless guard ensure convenient and comfortable working. Optimised for versatile cutting, this angle grinder’s perfect ergonomics are safeguarded by its balanced design and the slim handle. This angle grinder is the ideal helper for all cutting tasks in metal, tiles, or bricks. Backing flange (1 605 703 099), Locking nut (1 603 340 040), Two-hole spanner (1 607 950 043), Protective guard (2 608 000 678), Auxiliary handle (1 602 025 024), L-BOXX 136 (1 600 A01 2G0), 1/1 L-BOXX inlay for tool and charger (1 600 A00 2WH)

Article numbers

Article number 9D593504
EAN 3165140978637
UBB 500715650270
UNSPSC 27112700
Manufacturer article nr  06019H9002
Do not close this page. This message will disappear, when the page is fully loaded.