text.skipToContent text.skipToNavigation

Bosch Angle grinder GWS 18-125 SPL


Angle Grinder GWS 18-125 SPL, High power with perfect handling, Highest convenience thanks to ergonomic main handle for applications free of fatigue, Strong 1,800 W motor for high performance and fast working progress, Leading user protection due to KickBack Control, restart protection, anti-rotation protective guard and vibration reduction, Backing fla

Article number 6Z991175
Height 102
Length 382
Nominal power consumption (W) 1800
Machine weight (kg) 2.5
Tool insertion M14
Packed per 1

Specifications

Height 102
Length 382
Nominal power consumption (W) 1800
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand BOSCH

Description

Angle Grinder GWS 18-125 SPL, High power with perfect handling, Highest convenience thanks to ergonomic main handle for applications free of fatigue, Strong 1,800 W motor for high performance and fast working progress, Leading user protection due to KickBack Control, restart protection, anti-rotation protective guard and vibration reduction, Backing flange (spare part number 2 605 703 014), Locking nut (1 603 340 040), Protective guard (1 605 510 365), Two-hole spanner (1 607 950 043), Vibration Control auxiliary handle (2 602 025 171)

Article numbers

Article number 6Z991175
EAN 3165140923910
UBB 500679474600
UNSPSC 27112700
Manufacturer article nr  06017A3300
Do not close this page. This message will disappear, when the page is fully loaded.