text.skipToContent text.skipToNavigation

Bosch Angle grinder Cordless GWX 18 V-10 PSC


Cordless Angle Grinder with X-LOCK GWX 18V-10 PSC, The GWX 18V-10 PSC Professional cordless small angle grinder with X-LOCK offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. This small angle grinder comes with a keyles

Article number 7P536225
Nominal voltage (V) 18
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
With battery charger No
Packed per 1

Specifications

Nominal voltage (V) 18
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
With battery charger No
Model L-Boxx
Safety GWX 18V-10 PSC (DM/HM)
Type BH_NF_inh_02_EN

Description

Cordless Angle Grinder with X-LOCK GWX 18V-10 PSC, The GWX 18V-10 PSC Professional cordless small angle grinder with X-LOCK offers an improved level of power and tool control in the 18 V category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Its Bluetooth Connectivity module allows for setting adjustments directly via the Toolbox App, while a user interface with speed selection provides active tool feedback for highest convenience. The tool is suitable for cutting and grinding metal, stone, and concrete. It is compatible with dust attachments GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional, as well as with all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWX 18V-10 PSC Professional also features Bluetooth Connectivity and user interface as well as PROtection switch, X-Brake, and KickBack Control. Protective guard (1 605 510 365), Vibration Control auxiliary handle (2 602 025 171), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 3WF), L-BOXX 136 (1 600 A01 2G0), 1/1 L-BOXX inlay for tool and charger (1 600 A01 166)

Article numbers

Article number 7P536225
EAN 3165140962483
UBB 500699222146
UNSPSC 27112700
Manufacturer article nr  06017B0800
Do not close this page. This message will disappear, when the page is fully loaded.