text.skipToContent text.skipToNavigation

Bosch Angle drill GWS 19-125 CIE

Article number 3H083552
Width 164
Height 103
Voltage (V) 230
Frequency (Hz) 60
Length (mm) 311
Nominal power consumption (W) 1900
Machine weight (kg) 2.4

Specifications

Width 164
Height 103
Voltage (V) 230
Frequency (Hz) 60
Length (mm) 311
Nominal power consumption (W) 1900
Machine weight (kg) 2.4
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch

Article numbers

Article number 3H083552
EAN 3165140838382
UBB 500636830779
UNSPSC 27110000
Manufacturer article nr  060179P002
Do not close this page. This message will disappear, when the page is fully loaded.