text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Bosch Advanced Thermo Detector in Carton -30-500°C

Article number 6C426785
Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -30-500
Measurement of differential temperature Yes
Measurement of relative air humidity No
Measurement of material humidity No

Specifications

Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -30-500
Measurement of differential temperature Yes
Measurement of relative air humidity No
Measurement of material humidity No
Multiple display No
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K No
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement No
Separate sensor No
Commodity code
Type Advanced Thermo Detector

Article numbers

Article number 6C426785
EAN 4059952613826
UBB 500582714662
UNSPSC 10191509
Manufacturer article nr  0603683200
Do not close this page. This message will disappear, when the page is fully loaded.