text.skipToContent text.skipToNavigation

Bosch Abrasive roll 1 38 x 25m J475120


The J475 Best for Metal produces an excellent finish when keying and sanding metal surfaces. It delivers a high workpiece surface quality finish due to its flexible cloth backing. The sheet's full resin bonding provides an impressive abrasive grain adhesion for reliable and continuous work. Furthermore, its backing material is easily torn for easy resiz

Article number 8S189787
Width 38
Length 25000
Waterproof No
Material of carrier Linen
Suitable for metal Yes
Packed per 1

Specifications

Width 38
Length 25000
Waterproof No
Material of carrier Linen
Suitable for metal Yes
Suitable for wood No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Brand Bosch

Description

The J475 Best for Metal produces an excellent finish when keying and sanding metal surfaces. It delivers a high workpiece surface quality finish due to its flexible cloth backing. The sheet's full resin bonding provides an impressive abrasive grain adhesion for reliable and continuous work. Furthermore, its backing material is easily torn for easy resizing in manual applications. It is very adaptable to contours and roundings and is intended for general sanding of metal, carbon steel, mild steel, stainless steel, titanium, aluminium, non-ferrous metals and cast iron surfaces. It is also ideal for deburring and rust removal on metal as well as keying sealing surfaces. This sheet is made from J-cloth, coated with tough semi-friable aluminium oxide grit for high flexibility, durability and form accuracy. It features an anti-static closed coating for optimal sanding results. Furthermore, the grit is bonded using fully synthetic resin for wear resistance in heavy-duty applications.

Article numbers

Article number 8S189787
EAN 3165140678667
UBB 500648836509
UNSPSC 27112700
Manufacturer article nr  2608608C33
Do not close this page. This message will disappear, when the page is fully loaded.