text.skipToContent text.skipToNavigation

Bosch S1226CHF METAL Reciprocating Saw Blade 300mm Blade Length 5-Piece


The S 1226 CHF Heavy for Metal Reciprocating Saw Blade delivers precise and fast straight cuts in metal. Its wide body (25 mm) combined with thick gauge material (1.1 mm) makes accurate cutting possible. Moreover, work is effortless and smooth thanks to the blade’s patented 2x2 tooth geometry, which also increases speed and lifetime in thick materials.

Article number B4956.657.406
Total length (mm) 300
Number of teeth per inch 18
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 300
Number of teeth per inch 18
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals No
Hard metal version No
Brand Bosch
Weight per piece (g) 309
Model S1226CHF METAL
Type Reciprocating Saw Blade

Description

The S 1226 CHF Heavy for Metal Reciprocating Saw Blade delivers precise and fast straight cuts in metal. Its wide body (25 mm) combined with thick gauge material (1.1 mm) makes accurate cutting possible. Moreover, work is effortless and smooth thanks to the blade’s patented 2x2 tooth geometry, which also increases speed and lifetime in thick materials. The BIM (bi-metal) blade is designed for cutting steel, while its large tooth pitch (2.5+3.2 mm) can be used with thick-wall pipes and profiles with 4 mm to 12 mm. The blade is equipped with a long length of 300 mm, providing a cutting capacity of up to 250 mm.

Article numbers

Article number B4956.657.406
EAN 3165140451932
UBB 500511961657
UNSPSC 27112802
Manufacturer article nr  2608657406
Do not close this page. This message will disappear, when the page is fully loaded.