text.skipToContent text.skipToNavigation

Bosch Reciprocating blade S1542K A2ST

Article number B4956.650.681
Total length (mm) 240
Suitable for stainless steel No
Tooth distance (mm) 8.5
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No

Specifications

Total length (mm) 240
Suitable for stainless steel No
Tooth distance (mm) 8.5
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No

Article numbers

Article number B4956.650.681
EAN 3165140016773
UBB 500504984898
UNSPSC 27112802
Manufacturer article nr  2608650681
Do not close this page. This message will disappear, when the page is fully loaded.