text.skipToContent text.skipToNavigation

Bosch Inclinometer 2-Vial 1mm/m Accuracy 1.25m x 27 x 59mm

Specifications

Electronic No
Length (mm) 1200
Number of air bubbles 2
Magnetic No
With laser No
Brand Bosch
Type Inclinometer

Article numbers

Article number 7S150497
EAN 3165140803236
UBB 500635762890
UNSPSC 44111806
Manufacturer article nr  0601076800
Do not close this page. This message will disappear, when the page is fully loaded.