text.skipToContent text.skipToNavigation

BOSC DETECTOR GMS 100 M

Article number B4915.000.025
Max. search depth (cm) 10
Cable sorter function Yes
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic No

Specifications

Max. search depth (cm) 10
Cable sorter function Yes
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic No
Suitable for live-line work No
Max. detection depth metal (mm) 80
Max. detection depth live wire (mm) 50

Description

Cordless worklight GLI VariLED, The brightest pocket-sized worklight, Brightest light (300 lux) in its class due to 3 innovative Power LEDs, Very compact due to innovative folding mechanism, Versatile range of applications due to adjustable light beam (spot/flood) and 9 settable lighting angles, For flexible use with all Bosch 14.4 and 18 volt lithium-ion batteries, Extremely robust: fully functional, even after falling 2 m onto concrete, due to tough housing, Practical hard rubber strap for fixing the worklight to enable targeted illumination of the work area, Battery and charger not included, Belt clip, Solo Version

Article numbers

Article number B4915.000.025
EAN 3165140630597
UBB 500579931105
UNSPSC 32101519
Manufacturer article nr  0601081100
Do not close this page. This message will disappear, when the page is fully loaded.