text.skipToContent text.skipToNavigation

BOSC DETECTOR D-TECT 120-L-BOXX

Article number B4915.000.040
Max. search depth (cm) 12
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic Yes
Suitable for live-line work Yes
Max. detection depth wood (mm) 38
Max. detection depth metal (mm) 120

Specifications

Max. search depth (cm) 12
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic Yes
Suitable for live-line work Yes
Max. detection depth wood (mm) 38
Max. detection depth metal (mm) 120
Max. detection depth live wire (mm) 60

Article numbers

Article number B4915.000.040
EAN 3165140780070
UBB 500627054751
UNSPSC 32101519
Manufacturer article nr  0601081301
Do not close this page. This message will disappear, when the page is fully loaded.