text.skipToContent text.skipToNavigation

Drogi Kliencie, z uwagi na przerwę wielkanocną, zamówienia złożone 18.04 będą wysyłane w kolejnym dniu roboczym, tj. 22.04. 

BOSC CHISEL SDS+ FLAT CHISL 20X250 MM


The SDS plus Flat Chisel provides less jamming and more progress in concrete than standard flat chisels. The self-sharpening power ribs create not only lateral, but also vertical cracks in the material. This provides a higher material removal rate and prevents the chisel from getting stuck. Additionally, viper teeth on the chiselling edge offer increased work progress. The chisel is intended for use in concrete and brick for completing adjustment work to destroy or remove walls, restore joints and clear reinforcements. The SDS plus Flat Chisel offers a 30%-longer lifetime and a 15%-higher material removal rate than standard chisels.

Numer artykułu B4964.390.394
Comprimento total (mm) 250
Comprimento (mm) 250
Largura do cinzel (mm) 20
Forma da lâmina Plano
Inserção da ferramenta Conexão instantânea
Pakowane po 1

Specyfikacje

Comprimento total (mm) 250
Comprimento (mm) 250
Largura do cinzel (mm) 20
Forma da lâmina Plano
Inserção da ferramenta Conexão instantânea
Marca Bosch
Peso por peça (g) 0.26
Código pautal 82075060
Type Flat Chisel

Opis

The SDS plus Flat Chisel provides less jamming and more progress in concrete than standard flat chisels. The self-sharpening power ribs create not only lateral, but also vertical cracks in the material. This provides a higher material removal rate and prevents the chisel from getting stuck. Additionally, viper teeth on the chiselling edge offer increased work progress. The chisel is intended for use in concrete and brick for completing adjustment work to destroy or remove walls, restore joints and clear reinforcements. The SDS plus Flat Chisel offers a 30%-longer lifetime and a 15%-higher material removal rate than standard chisels.

Numery artykułów

Numer artykułu B4964.390.394
EAN 3165140308908
UBB 500577119422
UNSPSC 27111906
Artykuł producenta nr 2609390394
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.