text.skipToContent text.skipToNavigation

Bollé Silium Safety Glass Polycarbonate (PC) Colorless

Article number 1W137995
Design Twin lens spectacles
Weight 34
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)

Specifications

Design Twin lens spectacles
Weight 34
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof No
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Other
Colour frame Grey
Brand Bollé
Model Silium
Type Safety Glass

Article numbers

Article number 1W137995
UBB 500512641043
UNSPSC 46181802
Manufacturer article nr  SILPSI
Do not close this page. This message will disappear, when the page is fully loaded.