text.skipToContent text.skipToNavigation

Bollé Safety glasses Contour CONTPSF Dark Lens


Article number 9S173128
Design Twin lens spectacles
Weight 21
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 21
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Other
Colour frame Multi-coloured
Model Contour

Article numbers

Article number 9S173128
EAN 3660740003388
UBB 500512640052
UNSPSC 46181802
Manufacturer article nr  CONTPSF (72551310)
Do not close this page. This message will disappear, when the page is fully loaded.