text.skipToContent text.skipToNavigation

Blind rivet nuts countersunk open Steel zinc serrated shank Steel Zinc plated 8 OCSH 90

Specifications

Diameter M8
Length 23.5 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 11
Grip range 6.5-9.0
l [+0,5/-0] 23.5
ø d 8
ø dk 13.5
Type 8 OCSH 90

Article numbers

Article number 69155.080.090
EAN 8715494170468
UBB 500512040436
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.