text.skipToContent text.skipToNavigation

Blind rivet nuts countersunk open Steel zinc serrated shank Steel Zinc plated 10 OCSH 105

Specifications

Diameter M10
Length 27 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 12
Grip range 7.5-10.5
l [+0,5/-0] 27
ø d 10
ø dk 14.5
Type 10 OCSH 105

Article numbers

Article number 69155.100.105
EAN 8715494170482
UBB 500512040683
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.