text.skipToContent text.skipToNavigation

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 6 CCSH 90

Specifications

Diameter M6
Length 28 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 9
Grip range 6.5-9.0
l [+0,5/-0] 28
ø d 6
ø dk 11.5
Type 6 CCSH 90

Article numbers

Article number 69195.060.090
EAN 8715494129558
UBB 500512043653
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.