text.skipToContent text.skipToNavigation

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 6 CCSH 65

Specifications

Diameter M6
Length 25.5 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 9
Grip range 4.0-6.5
l [+0,5/-0] 25.5
ø d 6
ø dk 11.5
Type 6 CCSH 65

Article numbers

Article number 69195.060.065
EAN 8715494129541
UBB 500512043570
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.