text.skipToContent text.skipToNavigation

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 5 CCSH 65

Specifications

Diameter M5
Length 22.5 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 7
Grip range 4.0-6.5
l [+0,5/-0] 22.5
ø d 5
ø dk 9.5
Type 5 CCSH 65

Article numbers

Article number 69195.050.065
EAN 8715494129527
UBB 500512043323
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.