text.skipToContent text.skipToNavigation

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 4 CCSH 65

Specifications

Diameter M4
Length 20 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 6
Grip range 4.0-6.5
l [+0,5/-0] 20
ø d 4
ø dk 8.5
Type 4 CCSH 65

Article numbers

Article number 69195.040.065
EAN 8715494129510
UBB 500512043240
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.